Shop LISTA

Workbench, Butcher Block, 72 in W, 35 1/4 in Height, 1,000 lb, Pedestal/Straight

  • Mfr # XSWB22-72BT
  • Zoro # G9905086

product price: 
$
2,900.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal/Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XSWB22-72BT
Zoro #
G9905086
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal/Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
Straight
No. of Drawers
5
Color
Blue
Item
Industrial Workbench
Workbench Item
Workbench
Includes
(2) Keys, Cabinet Pedestal
Workbench/Table Surface Material
Butcher Block
Workbench/Table Assembly
Un Assembled
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Standards
CSA Certified, UL Listed
Assembly
Partially Assembled
Number of Drawers
5
Number of Shelves
1
Leg Type
Pedestal Cabinet Base
Portability
Stationary
Included Components
Back Stop, Side Stops
Number of Legs and Bases
3
Frame Material Finish
Powder Coated
Brake Type
None
Lock Type
Keyed
Maximum Drawer Load Capacity
165 lb
Features
Drawer and Door Lock Separately
Foot Type
Glide
Edge Shape
Square
Number of Cabinets
1
Top Material
Hardwood Butcher Block
Overall Load Capacity
1,000 lb
Number of Outlets
0
Frame Metal Material Gauge
16 ga
Number of Compartments
53
Number of Legs
1
Number of Work Surface Tops
1
Product Type
Industrial Workbench
NSF Rated
Not NSF Rated
Top Material Finish
Powder Coated
Frame Construction
Welded Only
Number of Knockouts
0
Resistance Properties
Corrosion-Resistant, Non-Conductive, UV Light-Resistant
Wire Color
Blue

Dimensions

Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Depth
30 in
Height
35 1/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
35 in
Non-Metal Top Thickness
1 3/4 in
Back Stop Height
3 in
Cabinet Height
23 5/8 in
Cabinet Interior Depth
24 in
Work Surface Width
72 in
Drawer Width
18 in
Height to Surface Top
35 1/4 in
Drawer Height
2 in, 3 in, 5 in, 7 in
Drawer Depth
24 in
Work Surface Depth
30 in
Fits Chest Size
Drawer and Door Lock Separately

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Hardwood Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 5, Number of Knockouts 0, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.