Zoro Homepage

Workstation, Oak, Wood Frame, 96 in W, Red

  • Mfr # 2916K

  • Zoro # G512010136


product price: $6,839.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Oak
Frame Material
Wood
Color
Red
Width
96 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2916K
Zoro #
G512010136
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Depth
50 in
Height
36 in
Countertop Thickness
1 in
Overall Length
8 ft
Overall Height
36 in
Overall Width
4 1/4 ft

Details

Item
Workstation
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Designed to Be Used By (4) Students, The Unit is Finished with a Chemical Resistant, Earth-Friendly UV Finish, (2) GFI Protected AC Duplex Receptacles
Tabletop Color
Black
Work Surface Material
Epoxy
Weight
554 lb
ADA Compliant
Not ADA Compliant
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Number of Shelves
2
Countertop Material
Epoxy
For Use With
Books, Laptop Computers
Product Type
Workstation
Assembly
Assembly Required
Load Capacity
500 lb

Description

  • Overall dimensions: 96"W x 50"D x 36"H with 1" solid epoxy resin top, designed to be used by four students, all facing the instructor
  • Four drawers along side a door with locks and two GFI protected AC duplex receptacles
  • Full cabinet doors with locks include two adjustable shelves
  • Constructed of solid oak and oak veneers, finished with a chemical resistant, earth-friendly UV finish
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.