Zoro Homepage

50VA Class II Multi-Mnt Trans

  • Mfr # PM43450

  • Zoro # G916062458


product price: $36.95
/ea
Sold in multiples of 2 for $73.90

Key Features

Input Voltage - Transformer
120/208/240 Volts
Output Voltage
24/12.5/2.5 Volts
Power Rating
50 VA
Hz - Electrical
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM43450
Zoro #
G916062458
UPC #
840899101040
Country of Origin
China

Details

Input Voltage - Transformer
120/208/240 Volts
Output Voltage
24/12.5/2.5 Volts
Power Rating
50 VA
Hz - Electrical
50/60Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.