Coil Cleaner, 1 gal, Jug, Orange
Mfr # TRIPLE-D
Zoro # G915191401
product price: $40.69
/eaSold in multiples of 4 for $162.76
Key Features
Size
1 gal
Form
Liquid
Food Grade
Not Food Safe
Container Type
Jug
Requires Rinsing
Rinse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRIPLE-D
Zoro #
G915191401
UPC #
0095247141357
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Coil Cleaner
Form
Liquid
Food Grade
Not Food Safe
Container Type
Jug
Requires Rinsing
Rinse
pH Value
13
Product Type
Coil Cleaner
Foaming
Foaming
Toxicity
Toxic
Application
HVAC Installation, Repair or Service
Deodorizing
Deodorant
Series
Triple-D
Concentration
Concentrated
For Location
Indoor/Outdoor
For Material
Aluminum
Fluid Color
Orange
Biodegradability
Biodegradable
Standards
NSF Registered
Cleaning
Cleaner
Fluid Base
Alkaline
Removes
Dirt
Scent
Unscented
Description
Coil Cleaner, Liquid, Size 1 gal, Standards NSF Registered
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.