Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-DLF20
Zoro #
G2890867
UPC #
-
Country of Origin
Belgium
Dimensions
Length
6"
Width
4"
Height
1/4"
Details
Color
Blue
Item
Drain Line Adapter
Description
Drain Line Adapter, Length 6 In., Width 4 In., Height 1/4 In., Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.