Zoro Homepage

Heat Pump Riser, Two Piece, 3 In., Gray

  • Mfr # HPR-3-2P

  • Zoro # G2174444


product price: $6.65
/ea

Key Features

For Use With
Air Handlers, Condensers, Heat Pumps
Type
Two Piece, 3 in, Gray
Description
Heat Pump Riser, Two Piece, 3 in, Gray
Color
Gray
For Location
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPR-3-2P
Zoro #
G2174444
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
6 in
Overall Height
3 in
Base Width
6 in

Details

Item
Heat Pump Riser
For Use With
Air Handlers, Condensers, Heat Pumps
Type
Two Piece, 3 in, Gray
Description
Heat Pump Riser, Two Piece, 3 in, Gray
Color
Gray
For Location
Indoor/Outdoor
Product Type
Heat Pump Riser
Load Capacity
500 lb
Number of Pieces
2
Resistance Properties
UV Resistant
Compatible Product Type
Heat Pumps
Nesting
Nestable
Body Material
Polypropylene
Shape
Round
Pad Type
Butyl Mastic

Description

Heat Pump Riser, Two Piece, 3 In., Gray, For Use With Condensers, Heat Pumps, and Air Handlers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.