Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

hilmor Foam Puck 7/8in 10pk

  • Mfr # HLP078

  • Zoro # G313370620


product price: $21.89
/ea

Key Features

Features
Precision Fit Hydrophobic Polymer Prevents Blow-By to Ensure an Effective Clean
Includes
(10) 7/8 in Pigs
Material
Foam
For Tube Diameter - Maximum
7/8 in
Product Type
Foam Puck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLP078
Zoro #
G313370620
UPC #
0095247194117
Country of Origin
United States

Dimensions

For Tube Diameter - Maximum
7/8 in
Overall Height
6 1/8 in
For Tube Diameter - Minimum
3/8 in
Overall Length
6 1/4 in
Overall Width
2 in

Details

Item
Foam Puck
Features
Precision Fit Hydrophobic Polymer Prevents Blow-By to Ensure an Effective Clean
Includes
(10) 7/8 in Pigs
Material
Foam
Product Type
Foam Puck
Operating Pressure - Maximum
70 psi
Compatible Product Type
Lineset Cleaners
For Tube Material
Copper
Compatible Manufacturer Model Number
HLC007

Description

Foam Puck, Material Foam, Voltage Not Applicable, Battery Recharge Time Not Applicable, Includes (10) 7/8 in Pigs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.