Zoro Homepage

Mini-Split Stand, 400 lb Limit, Tan

  • Mfr # QSMS1201

  • Zoro # G814884640


product price: $468.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Compatible Product Type
Mini-Splits
Body Material
Steel
Base Width
13 in
For Location
Outdoor
Pad Type
(4) Anti-Vibration Isolation Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSMS1201
Zoro #
G814884640
UPC #
0095247157747
Country of Origin
Malaysia

Dimensions

Base Width
13 in
Base Depth
34 in
Overall Height
2 1/2 in

Details

Item
Mini-Split Stand
Compatible Product Type
Mini-Splits
Body Material
Steel
For Location
Outdoor
Pad Type
(4) Anti-Vibration Isolation Washers
Color
Tan
Shape
Rectangle
Load Capacity
400 lb
Product Type
Mini-Split Stand

Description

Mini-Split Stand, 400 lb Limit, Tan

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.