Mounting Pad, 48 in L, 3 in H, 36 in W
- Mfr # EL3648-3
- Zoro # G614884635
product price:Â
$
188.99
/ea
Key Features
Outer Material
Polypropylene
Drilling
Drillable
Compatible Product Type
Condensers
Load Capacity
1,560 lb
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL3648-3
- Zoro #
- G614884635
- UPC #
- 0095247402502
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Overall Width
- 36 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
- Fits Chest Size
- Non-Nestable
Details
- Item
- Mounting Pad
- Outer Material
- Polypropylene
- Drilling
- Drillable
- Compatible Product Type
- Condensers
- Load Capacity
- 1,560 lb
- Color
- Gray
- Product Type
- Mounting Pad
- Standards
- ASTM D2299
- Resistance Properties
- UV Resistant
- Texture
- Rough
- Shape
- Rectangle
- Features
- Non-Nestable
- Wire Color
- Gray
Description
Mounting Pad
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.