Zoro Homepage

Nonfusible Disconnect Switch, 60 A

  • Mfr # DDS-60U

  • Zoro # G0547500


product price: $27.69
/ea

Key Features

Protection Method
Nonfusible
Current Rating
60 A
Enclosure Type
NEMA 3R
Standards
UL Listed
Fusible / Nonfusible
Nonfusible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDS-60U
Zoro #
G0547500
UPC #
0095247082421
Country of Origin
China

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
60 A
Enclosure Type
NEMA 3R
Standards
UL Listed
Fusible / Nonfusible
Nonfusible
Amps
60 A

Description

Disconnect Switch,Non-Fusible,60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.