Shop DIVERSITECH
See all product information
Create Account
V-Belt, 3L190, 3L, 19 in, 3/8 in Top Width
- Mfr # 3L190
- Zoro # G415775293
product price:Â
$
41.15
/ea
Key Features
V-Belt Section
3L
Industry Number
3L190
Top Width
3/8 in
Outside Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L190
- Zoro #
- G415775293
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Section
- 3L
- Industry Number
- 3L190
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 19 in
Description
Diversitech 3L190. This is a geniuine OEM replacement part from Diversitech.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.