Shop DIVERSITECH
See all product information
Create Account
V-Belt, AX24, AX, 26 in, 1/2 in Top Width
- Mfr # AX24
- Zoro # G115775333
product price:Â
$
60.79
/ea
Key Features
V-Belt Type
Notched
V-Belt Section
AX
Industry Number
AX24
Top Width
1/2 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX24
- Zoro #
- G115775333
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Notched
- V-Belt Section
- AX
- Industry Number
- AX24
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 26 in
Description
Diversitech AX24. This is a geniuine OEM replacement part from Diversitech.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.