This item is Discontinued.

Diversitech Wall Mounting Bracket, 36 In. L 230-B3M

Wall Mounting Bracket, 36 In. L (Discontinued)

  • Mfr # 230-B3M
  • Zoro # G0491635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230-B3M
Zoro #
G0491635
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
2-3/8"
Length
36"
Width
4-1/4"

Details

Load Rating
100 lb. Per Arm
Color
White
Item
Wall Mounting Bracket

Description

Wall Mounting Bracket, Length 36 In., Width 4-1/4 In., Height 2-3/8 In., Color White, Load Rating 100 lb. Per Arm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.