Zoro Homepage

Wire Connector, 10 AWG Max, Red, 600 V, 100 PK

  • Mfr # 623-005

  • Zoro # G016081748


product price: $15.95
/pk 100, $0.16/ea
Sold in multiples of 3 for $47.85

Key Features

Color
Red
Maximum Voltage
600 V
Application
HVAC Installation, Repair or Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623-005
Zoro #
G016081748
UPC #
95247062355
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Connector
Color
Red
Maximum Voltage
600 V
Application
HVAC Installation, Repair or Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.