Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Divvy Water Purification Systems, 250 gal., Blue 73230

Water Purification Systems, 250 gal., Blue (Discontinued)

  • Mfr # 73230
  • Zoro # G3376530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73230
Zoro #
G3376530
UPC #
877267005075
Country of Origin
United States

Dimensions

Open Width
30 in
Storage Width
30 in
Open Length
48 in
Storage Height
57 in
Storage Length
48 in
Open Height
57 in
Overall Length
48 in
Overall Height
57 in
Overall Width
30 in
Connection Size
1 1/2 in

Details

Item
Water Purification Systems
Material
LDPE, PVC, Steel, Vinyl Coated Nylon
Includes
(2) DIVVY Liners, (2) Guzzler 400 Service Kits, (6) Pack Filter Sock Kits, 80 to 250 gal Doses Chlorine Water Treatment, Chlorine Test Kit, DIVVY 250 Event Record, Filter Cartridge
Color
Blue
For Use With
DIVVY Water Purification Systems
Industry Type
Healthcare
Temp. Range
34 Degrees to 120 Degrees F
Valve/Connection
1-1/2 in
Capacity
250 gal
Features
Expandable to 6,000 Per Day, Fits in 3 Small Containers to Fit in Car, Plane or Boat, Requires No Fuel, Electricity, Power or Tools
Product Type
Emergency Water System
Purifying Capacity
250 gal
Compatible Product Type
DIVVY Water Purification Systems
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
120 Degrees F

Description

Water Purification Systems, Purifying Capacity 250 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.