Shop DIXIE
See all product information
Create Account
1/8-Fold Dinner Napkin, 2-Ply, 16 x 15, White, PK3024 PK
Mfr # 34440
Zoro # G102683344
product price: $80.55
/pk 3024, $0.03/eaKey Features
Napkin Fold Type
Dinner
Color
White
Napkin Style
Dinner
Pack Count
3024
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34440
- Zoro #
- G102683344
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15"
- Width
- 16"
- Depth
- 15"
- Folded Depth
- 3.75"
- Folded Width
- 8"
- Napkin Folded Dimensions
- 3.75 in x 8 in
Details
- Item
- Napkins
- Napkin Fold Type
- Dinner
- Color
- White
- Napkin Style
- Dinner
- Pack Count
- 3024
- Ply
- 2
- Material
- Paper
- Standards
- BPI Certified Compostable; EcoLogo Certified
- Weight
- 33.2 lbs
Description
Dixie® economical, single-ply dinner napkins are specifically designed to be cost-effective foodservice napkins for value-oriented full-service restaurants. These strong, absorbent napkins feature 1/8-book fold design for a standard silverware presentation and are ideal for settings with high-volume traffic and other facilities where cost control is key. Keep costs under control with these economical napkins, offering reliable performance at a low cost per use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.