Bowls, White, Hvy, 12oz, PK125

  • Mfr # SXB12W

  • Zoro # G1656212


product price:  $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Microwave Safe
Yes
Pack Count
1,000
Packs per Case
125
Color
White
Capacity
12 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SXB12W
Zoro #
G1656212
UPC #
078731912190
Country of Origin
United States

Dimensions

Diameter
6 in
Depth
1 1/2 in

Details

Item
Disposable Bowl
Microwave Safe
Yes
Pack Count
1,000
Packs per Case
125
Color
White
Capacity
12 oz
Material
Paper
BPI Certified
No
Pattern
Patternless
Shape
Round
Wrapped or Unwrapped
Unwrapped
Item Weight
Heavy-Weight
Freezer Safe
No
Label Shape
Round
Recyclable
Yes
Weight
Heavy-Weight
FSC Certified
No
Series
Dixie Ultra
Coating/Lining
Soak-Proof Shield
USDA Certified Bio-based Products
No
SFI Certified
Yes
Compostable
Not Compostable
Bio-Based
Yes

Description

When it comes to impressing guests and showcasing great food, look no further than Dixie Ultra® 12 Ounce Heavy-Weight Paper Bowls. Known for sturdy construction and classic style, these versatile bowls can also play a crucial role for businesses seeking to reduce their environmental impact: They are BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]. That's great news for operators moving away from foam, plastic and even permanent-ware bowls. Our sustainable paper bowls are engineered to ensure both quality and durability. Multi-layered construction provides remarkable inner strength to stand up to the heaviest, messiest foods you serve. Bowls feature our Soak-Proof ShieldTM and are cut resistant and microwavable. These bulk paper bowls come in white for a clean visual appeal to showcase your food. Sold in convenient 1000-count cases containing 8 packs of 125 plates that make access and storage easy. SOURCES: [1]Dixie® plates & bowls are BPI® certified as commercially compostable. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. [2]OK compost HOME (OKH-S0755) certified as home compostable. [3] Where participating Compost Manufacturing Alliance (CMA) Industrial composting facilities exist. [4] Dixie® plates & bowls are USDA Certified Biobased Products. [5]The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc.


  • STRONG AND STURDY, HEAVY-WEIGHT PAPER BOWLS (1000-CT) ideal for creamy soups, chili and decadent desserts
  • COMPOSTABLE EXCEPT IN CALIFORNIA: BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]
  • SOAK-PROOF, CUT RESISTANT, MICROWAVABLE and able to handle heavy, messy foods
  • WHITE PAPER BOWLS are a great alternative to foam and can save storage space
  • IDEAL FOR foodservice, lodging, offices, cafeterias and education

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.