Shop DIXIE
See all product information
Create Account
Crystal Clear Plastic Squat Cups, 9 oz., 2 7/8" x 3 5/8", PK1000
- Mfr # DIX100
- Zoro # G7948308
product price:Â
$
778.99
/pk of 1000, $0.78/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Material
Plastic
Width
3 5/8"
Height
2 7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIX100
- Zoro #
- G7948308
- UPC #
- 848109061849
- Country of Origin
- United States
- Item
- Crystal Clear Plastic Squat Cups,PK1000
- Disposable Foodware Color
- Clear
- Material
- Plastic
Description
Crystal Clear Plastic Squat Cups,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.