Shop DIXIE

Cutlery Dispenser Stand, 10-1/2"H, Blk, PK3

  • Mfr # SSW3D85
  • Zoro # G1620523

product price: 
$
64.95
/pk of 3, $21.65/ea

Key Features

Food Service Dispenser Mounting
Countertop
Food Service Dispensers Grouping
Cutlery Dispenser Stand
Dispenser Material
Plastic
Dispenser Holds
80 pcs Cutlery
Dispenser Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSW3D85
Zoro #
G1620523
UPC #
-
Country of Origin
China

Dimensions

Height
10 1/2 in
Depth
11 1/8 in
Width
12 1/2 in

Details

Food Service Dispenser Mounting
Countertop
Food Service Dispensers Grouping
Cutlery Dispenser Stand
Dispenser Material
Plastic
Dispenser Holds
80 pcs Cutlery
Dispenser Color
Black
Item
Cutlery Dispenser Stand
Product Series
Dixie Ultra(TM) SmartStock(R)
Color
Black
For Use With
Mfr. No. SSWPF5, SSWPK5, SSWPS5, SSWPT5
Material
Plastic
Requirement
SmartStock(R) Polypropylene Forks, Spoons, Teaspoons, Knives
Foodservice Dispenser Mounting
Countertop
BPI Certified
No
Compostable
Not Compostable
Letter Series
Series W
Dispenser Type
Cutlery Dispenser Stand
Compatible Utensil Manufacturer Model Number
SSWPF5, SSWPK5, SSWPS5, SSWPT5
Refill Indicator
Yes
SFI Certified
No
Number of Pieces Held
80 pcs Cutlery
Series
Dixie Ultra(R) SmartStock(R)
USDA Certified Bio-based Products
No
Recyclable
No
Mounting Type
Countertop
Compatible Utensils
Fork, Knife, Spoon
Activation
Hand
Bio-Based
No

Description

Cutlery Dispenser Stand, Activation Hand, Color Black, Compatible Utensils Fork, Knife, Spoon, Depth 11 1/8 in, Dispenser Type Cutlery Dispenser Stand, Height 10 1/2 in, Letter Series Series W, Mounting Type Countertop, Number of Pieces Held 80 pcs Cutlery, Refill Indicator Yes, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 12 1/2 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 491H12, 491H13, 491H14, 491H15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.