Shop DIXIE
See all product information
Create Account
Dispens-A-Wax Waxed Deli Patty Paper, 10.75 x 7.5, 6000PK
Mfr # RW86W
Zoro # G323331741
product price:Â $135.99
/pk 6000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Dry Waxed Paper
Length
7.5 in
Container Type
Dispenser Box
Width
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW86W
- Zoro #
- G323331741
- UPC #
- 78731943316
- Country of Origin
- United States
Dimensions
- Length
- 7.5 in
- Width
- 10.75 in
Details
- Material
- Dry Waxed Paper
- Container Type
- Dispenser Box
Description
Waxed paper sheets absorb grease and moisture well. They are sturdy, staying together and peeling cleanly from fresh foods. Convenient size for deli interleaving, which means fewer wasted sheets. Sturdy dispenser box takes up less counter space and holds together to the last sheet. Convenient size for deli interleaving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.