This item is Discontinued.

Dixie Disposable Cold Cup 10 oz. Clear, Plastic, Pk500 CP10DX

Disposable Cold Cup 10 oz. Clear, Plastic, Pk500 (Discontinued)

  • Mfr # CP10DX
  • Zoro # G5897717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP10DX
Zoro #
G5897717
UPC #
078731885388
Country of Origin
Canada

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
10 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Material
Plastic
Basic Foodware Material
Plastic
Capacity
10 oz
Color
Clear
Disposable Foodware Capacity Range
9 to 10 oz
Disposable Cup Sub-category
Cold Cup
Product Series
Dixie
Hot or Cold Cup
Cold Cup
USDA Certified Bio-based Products
No
Maximum Capacity
10 oz
BPI Certified
No
FSC Certified
No
Recyclable
Yes
SFI Certified
No
Pattern
Patternless
Coating or Lining
Polyethylene
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
Bio-Based
No
Cup Color
Clear
Number of Cups Included
500
Individually Wrapped or Unwrapped
Unwrapped

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 10 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.