Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot cup 10 oz. White, Paper, Pk1000

  • Mfr # 92959

  • Zoro # G4381045


product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
10 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Coffee Haze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92959
Zoro #
G4381045
UPC #
078731919595
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
10 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
10 oz
Color
White
Use Lid Number
D9542, D9542B, TB9542, TP9542, TP9542B
Disposable Cup Sub-category
Hot Cup
Disposable Foodware Capacity Range
9 to 10 oz
Product Series
Dixie
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Disposal Foodware Capacity
10 oz.
Number of Cups per sleeve
20
USDA Certified Bio-based Products
Yes
Bio-Based
Yes
FSC Certified
No
Wrapped or Unwrapped
Unwrapped
Recyclable
Yes
Compatible Manufacturer Lid Part Number
95425000DX, D9542, D9542B, TB9542, TP9542, TP9542B
Coating or Lining
Polyethylene
Pattern
Coffee Haze
Maximum Capacity
10 oz
SFI Certified
Yes
Hot or Cold Cup
Hot Cup
Number of Cups Included
1,000
BPI Certified
No
Compostable
Not Compostable
Individually Wrapped or Unwrapped
Unwrapped

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 95425000DX, D9542, D9542B, TB9542, TP9542, TP9542B, FSC Certified No, Material Paper, Maximum Capacity 10 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Coffee Haze, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products Yes, Weight Not Applicable, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.