PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, 25 Sleeve, 20 Sleeves/Carton, 500PK

  • Mfr # 5342DX

  • Zoro # G212921763


product price:  $117.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Outer Lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5342DX
Zoro #
G212921763
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Outer Lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
Paper
Capacity
12 oz
Color
White/Brown/Green/Blue
For Use With
Dixie® 9542500DXCT
Standards
USDA Certified Biobased 80%
Color Family
Multicolor
Cup Type
Hot
Theme
Coffee Haze
Bio Based
Yes
Bpi Certified
No
Product Series
PerfecTouch
Number of Cups Included
500
Hot or Cold Cup
Hot Cup
Pattern
Coffee Haze
Item
Cups
Compatible Manufacturer Lid Part Number
Dixie 9542500DXCT
Compostable
No
Recyclable
No
Material
Paper
Fsc Certified
No
Sfi Certified
No
Green Certification or Other Recognition
USDA Certified Biobased 80%
Type
Hot Cup
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
Multicolor

Description

Dixie PerfecTouch Insulated Paper Hot Coffee Cups are designed to help extend consumption time by keeping hot drinks warmer longer, helping improve overall product quality. The outer lining of these hot paper cups helps keep hands comfortable to the touch, eliminating the need for double-cupping or cup sleeves, which can help reduce waste and minimize overall cost.


  • Insulated hot paper cups keep drinks hot and fingers cool.
  • More hygienic because they are one-time use compared to permanent ware cups.
  • A cost efficient option because there's no need for cardboard cup sleeves or double-cupping.
  • Dual-purpose paper cups help with storage constraints and simplify ordering.
  • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area.
  • Looks and feels like foam but contains no foam, and the outer lining is sturdy and comfortable to hold.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.