Disposable Cold Cup, Clear, 9 oz, PK1000
- Mfr # RTP9R-PLANET
- Zoro # G623744548
product price:Â
$
154.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Maximum Capacity
9 oz
Hot or Cold Cup
Cold Cup
Bio-Based
No
Individually Wrapped or Unwrapped
Unwrapped
BPI Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTP9R-PLANET
- Zoro #
- G623744548
- UPC #
- 00041165021615
- Country of Origin
- United States
- Item
- Disposable Cold Cup
- Maximum Capacity
- 9 oz
- Hot or Cold Cup
- Cold Cup
- Bio-Based
- No
- Individually Wrapped or Unwrapped
- Unwrapped
- BPI Certified
- No
- FSC Certified
- No
- SFI Certified
- No
- USDA Certified Bio-based Products
- No
- Number of Cups per sleeve
- 50
- Wrapped or Unwrapped
- Unwrapped
- Product Series
- Pro Planet
- Number of Cups Included
- 1,000
- Pattern
- Stock Print
- Coating or Lining
- No
- Compostable
- Not Compostable
- Compatible Manufacturer Lid Part Number
- 662TP, 662TS, DLR662, DLW662, DNR662
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 662TP, 662TS, DLR662, DLW662, DNR662, FSC Certified No, Material Plastic, Maximum Capacity 9 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Stock Print, Recyclable No, SFI Certified No, Standards BPA Free, 21 CFR 177.1630, FDA Compliant, USDA Certified Bio-based Products No, Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.