Disposable Hot cup 8 oz. White, Paper, Pk1000

  • Mfr # 2338W

  • Zoro # G4382734


product price:  $94.49
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
8 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2338W
Zoro #
G4382734
UPC #
078731970589
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
8 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
8 oz
Color
White
Use Lid Number
DL9538B
Disposal Foodware Capacity
8 oz.
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Disposable Cup Sub-category
Hot Cup
Disposable Foodware Capacity Range
3 to 8 oz
Product Series
Dixie
Compatible Manufacturer Lid Part Number
D9538, DL9538B
USDA Certified Bio-based Products
No
FSC Certified
No
Coating or Lining
Poly-Lined
Compostable
Not Compostable
BPI Certified
No
Maximum Capacity
8 oz
Individually Wrapped or Unwrapped
Unwrapped
SFI Certified
Yes
Number of Cups Included
1,000
Pattern
Patternless
Hot or Cold Cup
Hot Cup
Recyclable
No
Bio-Based
No
Wrapped or Unwrapped
Unwrapped

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number D9538, DL9538B, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified Yes, USDA Certified Bio-based Products No, Item Weight Not Applicable, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 15J207, 22YJ70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.