Shop DIXIE
See all product information
Create Account
Disposable Hot Cup Lid, White, PK1000
- Mfr # DSL9542
- Zoro # G315623670
product price:Â
$
117.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Capacity
12 oz, 16 oz, 20 oz
Compostable
Not Compostable
Vented
Yes
Bio-Based
No
USDA Certified Bio-based Products
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSL9542
- Zoro #
- G315623670
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Disposable Hot Cup Lid
- Capacity
- 12 oz, 16 oz, 20 oz
- Compostable
- Not Compostable
- Vented
- Yes
- Bio-Based
- No
- USDA Certified Bio-based Products
- No
- FSC Certified
- No
- Lid Type
- Slider
- Maximum Capacity
- 20 oz
- Maximum Cup Capacity
- 20 oz
- Minimum Cup Capacity
- 12 oz
- Hot or Cold Lid
- Hot Cup
- Compatible Manufacturer Cup Part Number
- DSL9542
- Reclosable
- Yes
- Compatible Cup Type
- Hot Cup
- Recyclable
- Yes
- BPI Certified
- No
- Specific Material
- Polypropylene
- SFI Certified
- No
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number DSL9542, Compostable Not Compostable, Diameter 3 1/2 in, FSC Certified No, Height 7/8 in, Material Plastic, Maximum Cup Capacity 20 oz, Reclosable Yes, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.