Shop ECOQUALITY
See all product information
Create Account
2oz Compostable Portion Cup No Lids - Condiments Single Serve Souffle Cups, 5000PK
- Mfr # EQ2OZCPC-5000
- Zoro # G722983206
product price:Â
$
466.99
/pk of 5000, $0.09/ea
Free Shipping & Returns
Key Features
Capacity
2 oz
Material
Bagasse
Color
Beige
Container Shape
Round
Outside Height
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ2OZCPC-5000
- Zoro #
- G722983206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Height
- 1.3 in
- Outside Length
- 2.5 in
- Outside Width
- 1.75 in
- Size
- 2.5 x 1.75 x 1.3 in
Details
- Capacity
- 2 oz
- Material
- Bagasse
- Color
- Beige
- Container Shape
- Round
- Item
- Portion Cups
Description
EcoQuality 2 oz Compostable Portion Cups are designed for eco conscious food service, offering a reliable and sustainable solution for serving sauces, dips, condiments, and sample portions. Crafted from compostable, biodegradable materials, these disposable souffle cups provide an environmentally friendly alternative to traditional plastic portion cups. Their compact 2 ounce capacity makes them ideal for portion control, tastings, and single serve food applications. These food safe portion cups are suitable for both hot and cold foods and are built to resist leaks and moisture. Whether used for hummus, salsa, dressings, ice cream samples, or toppings, they maintain their structure during service. Perfect for restaurants, cafes, catering companies, food trucks, parties, and events, EcoQuality compostable portion cups support sustainable practices without sacrificing performance. Cups are provided without lids for convenient stacking and quick access during busy service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.