Shop DIXIE
See all product information
Create Account
DisposableCutlerySet, White, Plastic, PK250
- Mfr # CMP26NSPC1
- Zoro # G116146989
product price:Â
$
61.89
/pk of 250, $0.25/ea
Key Features
FSC Certified
No
USDA Certified Bio-based Products
No
Packs per Case
250
Set Contents
Fork, Knife, Napkin, Salt/Pepper, Spoon
Pack Count
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMP26NSPC1
- Zoro #
- G116146989
- UPC #
- 10078731981506
- Country of Origin
- Viet Nam
Details
- FSC Certified
- No
- USDA Certified Bio-based Products
- No
- Packs per Case
- 250
- Set Contents
- Fork, Knife, Napkin, Salt/Pepper, Spoon
- Pack Count
- 250
- Wrapped or Unwrapped
- Wrapped
- SFI Certified
- No
- Specific Material
- Polypropylene
- Item
- Disposable Cutlery Set
- Recyclable
- No
- Bio-Based
- No
- BPI Certified
- No
- Compostable
- Not Compostable
- Product Series
- Dixie
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Dixie, Disposable Utensil Type Disposable Cutlery Set, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable, Compatible Manufacturer Dispenser Part Number Not Applicable, FSC Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.