Hot Cup 10 oz., Paper, Pk25
Mfr # 5310DX
Zoro # G4492251
product price: $5.49
/pk 25, $0.22/eaSold in multiples of 2 for $10.98
Key Features
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
Multicolor
Disposables Product Grouping
Hot
Material
Paper
Basic Foodware Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5310DX
Zoro #
G4492251
UPC #
078731870636
Country of Origin
United States
Details
Item
Cup,Hot,Paper,10 oz.,PK25
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
Multicolor
Disposables Product Grouping
Hot
Material
Paper
Basic Foodware Material
Paper
Capacity
10 oz.
Disposable Cup Sub-category
Hot Cup
For Use With
Dixie 9542500DX, TP9542B, TP9542, D9542, D9542B, TB9542
Green Certification or Other Recognition
USDA Certified Biobased 80%
Description
Cup,Hot,Paper,10 oz.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.