Shop SMARTY HAD A PARTY
See all product information
Create Account
10 oz. Clear with Metallic Gold Rim Round Tumblers (336 Cups), 336PK
- Mfr # 6954G-CASE
- Zoro # G505392362
product price:Â
$
87.15
/pk of 336, $0.26/ea
Key Features
Disposable Foodware Color
Clear with Gold
Material
Plastic
Depth
3.75 in
Flat/Top Diameter
2.25 in
Base Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6954G-CASE
- Zoro #
- G505392362
- UPC #
- 810049100933
- Country of Origin
- China
- Item
- Drinkware
- Disposable Foodware Color
- Clear with Gold
- Material
- Plastic
- color
- Clear with Gold
Dimensions
- size
- 10 oz Tumblers
- Depth
- 3.75 in
- Flat/Top Diameter
- 2.25 in
- Base Diameter
- 3 in
Description
10 oz. Clear with Metallic Gold Rim Round Tumblers (336 Cups)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.