Peavy, 2 1/2 In Dia Hickory Handle, 5 Ft L (Discontinued)
- Mfr # 00260
- Zoro # G1932366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00260
Zoro #
G1932366
UPC #
081767002605
Country of Origin
Unknown
Dimensions
Log Size
15-30
Handle Length
5 ft.
Tip Type/Size
Steel Pike Type
Details
Item
Peavy
Application
Used For Timber Handling On The Ground
Handle Material
Hickory
Description
Peavy, Handle Material Hickory, Grip Type -, Handle Length 5 ft., Log Size 15-30, Tip Type/Size Steel Pike Type, Application Used For Timber Handling On The Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.