KNIFE, STYRENE, HEAVYWT, WE, 100PK

  • Mfr # KH207

  • Zoro # G923363784


product price:  $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
Polystyrene
Features
Durable, Shatter Resistant, Heavyweight
Length
7-1/2 in
Number of Pieces
1000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH207
Zoro #
G923363784
UPC #
10078731903225
Country of Origin
United States

Dimensions

Length
7-1/2 in

Details

Item
Knife
Basic Foodware Material
Polystyrene
Features
Durable, Shatter Resistant, Heavyweight
Disposable Foodware Color
White
Number of Pieces
1000

Description

Strong & rigid polystyrene, Elegant & full size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.