Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, Black, Pk1000

  • Mfr # D9542B

  • Zoro # G4381027


product price: $87.89
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz, 20 oz
Disposable Foodware Color
Black
Material
Plastic
Basic Foodware Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9542B
Zoro #
G4381027
UPC #
078731989055
Country of Origin
United States

Dimensions

Diameter
3 5/8 in
Height
3/4 in

Details

Item
Disposable Hot Cup Lid
Disposable Foodware Capacity
12 oz, 20 oz
Disposable Foodware Color
Black
Material
Plastic
Basic Foodware Material
Plastic
Capacity
10 oz, 12 oz, 16 oz, 20 oz
Color
Black
For Use With
2342DJ, 2342W, 92959
Disposable Lid Type
Dome, Sip Through
Fits Cup No.
2340SDJ, 2340SPATH, 2340SPLA, 2340SW, 2342DJ, 2342W, 2346DJ, 2346PLA, 2346W, 2350DJ, 2350PLA, 5310BE, 5310WM, 5342BE, 5342CD, 5342CDSBP, 5342DX, 5342W, 5342WM, 5356BE, 5356CD, 5356W, 5356WM, 92959, 92961
Compatible Cup Type
Hot Cup
Maximum Capacity
20 oz
Maximum Cup Capacity
20 oz
BPI Certified
No
Bio-Based
No
Minimum Cup Capacity
10 oz
Compatible Manufacturer Cup Part Number
2340SDJ, 2340SPATH, 2340SPLA, 2340SW, 2342DJ, 2342W, 2346DJ, 2346PLA, 2346W, 2350DJ, 2350PLA, 5310BE, 5310WM, 5342BE, 5342CD, 5342CDSBP, 5342DX, 5342W, 5342WM, 5356BE, 5356CD, 5356W, 5356WM, 92959, 92961
SFI Certified
No
Reclosable
No
Vented
Yes
Hot or Cold Lid
Hot Cup
USDA Certified Bio-based Products
No
FSC Certified
No
Lid Type
Dome, Sip Through
Recyclable
No
Compostable
Not Compostable

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Cup Part Number 2340SDJ, 2340SPATH, 2340SPLA, 2340SW, 2342DJ, 2342W, 2346DJ, 2346PLA, 2346W, 2350DJ, 2350PLA, 5310BE, 5310WM, 5342BE, 5342CD, 5342CDSBP, 5342DX, 5342W, 5342WM, 5356BE, 5356CD, 5356W, 5356WM, 92959, 92961, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 3/4 in, Material Plastic, Maximum Cup Capacity 20 oz, Reclosable No, Recyclable No, SFI Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.