Zoro Homepage

Tube Clamp, 1/4in., 1 line, PK50

  • Mfr # 401

  • Zoro # G8582472


product price: $28.19
/pk 50, $0.56/ea

Key Features

Material
316 Stainless Steel
Type
1 Line
Tube Size
1/4 in
Mounting Hole Dia.
1/4 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401
Zoro #
G8582472
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Mounting Hole Dia.
1/4 in
Length
1 in
Width
0.63 in
Height
0.38 in
For Copper Tube Size
1/4 in
Mounting Hole Diameter
0.25 in
Overall Width
0.63 in
Overall Height
0.38 in
Overall Length
1 in

Details

Material
316 Stainless Steel
Item
Tube Clamp
Type
1 Line
Hardware Material
316 Stainless Steel
Includes
Clamp Only
Clamp Type
One-Hole
Clamp Material
Stainless Steel
Clamp Material Grade
316
Bolt Material
316 Stainless Steel

Description

Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type One-Hole, Cushion Material Not Applicable, For Copper Tube Size 1/4 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.38 in, Overall Length 1 in, Overall Width 0.63 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.