Zoro Homepage

Tube Clamp, 1/4in., 2 lines, PK25

  • Mfr # 402

  • Zoro # G8582481


product price: $56.19
/pk 25, $2.25/ea

Key Features

Material
316 Stainless Steel
Type
2 Lines
Tube Size
1/4 in
Mounting Hole Dia.
1/4 in
Hardware Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402
Zoro #
G8582481
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Mounting Hole Dia.
1/4 in
Height
0.38 in
Length
2.13 in
Width
0.63 in
Mount Hole Center-to-Center Length
1 7/16 in
Overall Width
0.63 in
Overall Length
2.13 in
Overall Height
0.38 in
For Copper Tube Size
1/4 in
Mounting Hole Diameter
0.25 in

Details

Material
316 Stainless Steel
Item
Tube Clamp
Type
2 Lines
Hardware Material
316 Stainless Steel
Includes
Clamp and Backplate
Mounting Hole Spacing
1 7/16 in
Clamp Material Grade
316
Clamp Material
Stainless Steel
Clamp Type
Two-Hole with Backplate
Bolt Material
316 Stainless Steel
Includes Mounting Hardware
No

Description

Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type Two-Hole with Backplate, Cushion Material Not Applicable, For Copper Tube Size 1/4 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.38 in, Overall Length 2.13 in, Overall Width 0.63 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.