Tube Clamp, 3/8in., 3 lines, PK25
Mfr # 603
Zoro # G8582533
product price: $76.49
/pk 25, $3.06/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Type
3 Lines
Tube Size
3/8 in
Length
2.75 in
Includes
Clamp and Backplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603
Zoro #
G8582533
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/8 in
Length
2.75 in
Height
0.5 in
Width
0.63 in
Overall Height
0.5 in
Overall Width
0.63 in
Mounting Hole Diameter
0.25 in
Overall Length
2.75 in
For Copper Tube Size
3/8 in
Details
Material
316 Stainless Steel
Item
Tube Clamp
Type
3 Lines
Includes
Clamp and Backplate
Hardware Material
316 Stainless Steel
Clamp Material Grade
316
Clamp Material
Stainless Steel
Clamp Type
Two-Hole with Backplate
Bolt Material
316 Stainless Steel
Includes Mounting Hardware
Yes
Description
Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type Two-Hole with Backplate, Cushion Material Not Applicable, For Copper Tube Size 3/8 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.5 in, Overall Length 2.75 in, Overall Width 0.63 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.