Shop DIXIE
See all product information
Create Account
Medium-weight Disposable Knives by GP Pro, Utility Knife, 1 x Utility Knife, White, 1 Carton
- Mfr # KM217
- Zoro # G823363907
product price:Â
$
61.99
/ea
Key Features
Overall Length
7 in
Handle Material
Plastic
Handle Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM217
- Zoro #
- G823363907
- UPC #
- 10078731903300
- Country of Origin
- United States
- Handle Material
- Plastic
- Handle Color
- White
- Item
- Utility Knife
Dimensions
- Overall Length
- 7 in
Description
Strong & rigid polystyrene, Dense-pack packaging for space-saving storage, Use with cold or hot foods
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.