Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Wrench, 40 - 210 Nm
- Mfr # 480210N
- Zoro # G623584045
original price:Â $132.99 , new price: $119.69 , 10 percent off
new price:Â
$
119.69
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480210N
- Zoro #
- G623584045
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 40-210 Nm Range 1/2 Inch Drive Precision Adjustable Heavy Duty - 480210N Professional Torque Wrench This 1/2in drive torque wrench provides an adjustable 40-210 Nm range for controlled, repeatable fastener tightening. It is individually hand tested for compliance and accuracy, and each unit includes a certificate of testing for documentation and confidence in measured results. Built from tool grade raw materials and designed for professional technicians, it is made to stand up to heavy daily use. The overall length is 535mm (21.06 inches) to help deliver leverage and control, and the size/specifications are permanently marked for quick identification in a busy tool set. Key Benefits Adjustable torque range of 40-210 Nm supports diverse professional fastening requirements. 1/2in drive size matches common sockets and shop-standard torque applications. 535mm (21.06in) overall length improves leverage and controlled tightening feel. Individually hand tested for compliance; includes a certificate of testing. Tool grade raw materials withstand heavy use across a lifetime of service. Permanently marked size and specifications speed tool identification and organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for technicians who rely on accurate torque values, it combines clear markings, dependable testing, and durable construction to help maintain consistent fastening results over repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.