Shop DIXIE
See all product information
Create Account
Napkin Disp, 8 1/4in D, 6 5/8"H, BK, 54510A
- Mfr # 54510A
- Zoro # G3617241
product price:Â
$
31.39
/ea
Key Features
Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54510A
- Zoro #
- G3617241
- UPC #
- 10036500307582
- Country of Origin
- China
- Food Service Dispenser Mounting
- Countertop
- Item
- Napkin Dispenser
- Napkin Fold Type
- Interfold
- Dispenser Material
- Plastic
- Dispenser Color
- Black
- Napkin Dispenser Capacity
- 500
- Color
- Black
- Requirement
- EasyNap(R) Napkins
- Capacity
- 500
- Use Napkin Number
- 32002, 32015
- Material
- Plastic
- Foodservice Dispenser Mounting
- Countertop
- Product Series
- Dixie Ultra
- Product Type
- Napkin Dispenser
- Bio-Based
- Yes
- SFI Certified
- Yes
- FSC Certified
- No
- Mounting
- Countertop
- BPI Certified
- Yes
- USDA Certified Bio-based Products
- Yes
- Recyclable
- Yes
- Compostable
- Commercially Compostable
- Disposable Utensil Type
- Napkin Dispenser
Dimensions
- Napkin Size
- 6 1/2 in x 9 7/8 in
- Width
- 12 3/4 in
- Height
- 6 5/8 in
- Depth
- 8 1/4 in
- Napkin Dispenser Dimensions
- 6 5/8 in x 12 3/4 in x 8 1/4 in
Description
Napkin Dispenser, Depth 8 1/4 in, Dispenser Material Plastic, Height 6 5/8 in, Mounting Countertop, Napkin Dispenser Capacity 500, Napkin Fold Type Interfold, Product Series Dixie Ultra, Product Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 32002, 32015, Width 12 3/4 in, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Dispenser Color Black, FSC Certified No, Napkin Size 6 1/2 in x 9 7/8 in, Recyclable Yes, SFI Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.