
Paper Cups, Hot, 10oz, White, PK1000 PK
Mfr # 2340W
Zoro # G400929397
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Polylined Paper
Capacity
10 oz
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2340W
Zoro #
G400929397
UPC #
-
Country of Origin
United States
Details
Item
Cups
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Polylined Paper
Capacity
10 oz
Color
White
For Use With
DXEDL9540, DXEDL9540B, DXETB9540
Includes
(20) Sleeves of 50 Cups
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Item
Cups
Microwave Safe
No
Disposable Foodware Coating/Lining
Polycoated
Bio Based
No
Hot or Cold Cup
Hot Cup
Compatible Manufacturer Lid Part Number
Dixie DL9540, DL9540B, TB9540
Sfi Certified
No
Recyclable
No
Material
Polylined Paper
Compostable
No
Wrapped/Unwrapped
Unwrapped
Description
These paper hot cups are durable with a polylined coating that keeps liquids from soaking through. Simple white design gives classic image at an economical cost. Perfect for espresso, coffee and other hot beverages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.