Shop DIXIE

Disposable Hot cup 16 oz. White, Paper, Pk1000

  • Mfr # 2346W
  • Zoro # G6220216

product price: 
$
130.99
/pk of 1000, $0.13/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
16 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2346W
Zoro #
G6220216
UPC #
078731986153
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
16 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
16 oz
Color
White
Use Lid Number
Mfr. No. PLC-LID-8
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Disposal Foodware Capacity
16 oz.
Disposable Foodware Capacity Range
12 to 16 oz
Disposable Cup Sub-category
Hot Cup
Product Series
Dixie
BPI Certified
No
Pattern
Patternless
Wrapped or Unwrapped
Unwrapped
Number of Cups Included
1,000
Compostable
Not Compostable
Individually Wrapped or Unwrapped
Unwrapped
SFI Certified
Yes
Maximum Capacity
16 oz
FSC Certified
No
Coating or Lining
Poly-Lined
USDA Certified Bio-based Products
No
Recyclable
No
Hot or Cold Cup
Hot Cup
Bio-Based
No
Compatible Manufacturer Lid Part Number
9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542
Wall Type
Single-Wall

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 16 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified Yes, USDA Certified Bio-based Products No, Item Weight Not Applicable, Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.