Shop DIXIE
See all product information
Create Account
Paper Plates, 9" Heavyweight, White, PK500
- Mfr # DIX320
- Zoro # G8485366
product price:Â
$
368.99
/pk of 500, $0.74/ea
Free Shipping & Returns
Key Features
Overall Length
9"
Color
White
Pump Material
Paper
Weight
16.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIX320
- Zoro #
- G8485366
- UPC #
- 848109063201
- Country of Origin
- United States
Dimensions
- Overall Length
- 9"
Details
- Item
- Paper Plates,9" Heavyweight,White,PK500
- Color
- White
- Pump Material
- Paper
- Weight
- 16.6
Description
Paper Plates,9 In. Heavyweight,White,PK500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.