Paper Plates, Medium Weight, PK125
Mfr # UX9WSPK
Zoro # G6428941
product price: $22.19
/pk 125, $0.18/eaKey Features
Product Series
Pathways
Disposable Foodware Color
Green/Burgundy
Green Certification or Other Recognition
SFI
Food Service Disposables Grouping
Plate
Color
Green/Burgundy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX9WSPK
Zoro #
G6428941
UPC #
078731940384
Country of Origin
United States
Dimensions
Diameter
8.5"
Details
Item
Paper Plates,Heavy Weight,PK125
Product Series
Pathways
Disposable Foodware Color
Green/Burgundy
Green Certification or Other Recognition
SFI
Food Service Disposables Grouping
Plate
Color
Green/Burgundy
Disposable Foodware Shape
Round
Basic Foodware Material
Paper
Features
WiseSizeâ„¢
Material
Paper
Weight
3.29 lbs
Description
Paper Plates, Medium Weight, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.