Shop DIXIE
See all product information
Create Account
Pathways Heavyweight Paper Bowls, WiseSize, 12 oz, Green/Burgundy, 125PK
Mfr # SXB12WS
Zoro # G623333148
product price:Â $29.69
/pk 125, $0.24/eaKey Features
Type
Bowl
Disposable Foodware Capacity
12 oz
Disposable Foodware Shape
Round
Green Certification or Other Recognition
USDA Certified Biobased 100%, TUV Austria OK Home Certified Compostable
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXB12WS
- Zoro #
- G623333148
- UPC #
- 78731940315
- Country of Origin
- United States
Dimensions
- Diameter
- 5.8 in
Details
- Type
- Bowl
- Disposable Foodware Capacity
- 12 oz
- Disposable Foodware Shape
- Round
- Green Certification or Other Recognition
- USDA Certified Biobased 100%, TUV Austria OK Home Certified Compostable
- Material
- Paper
- Disposable Foodware Pattern
- Pathways
- Color
- Green/Burgundy
- Standards
- TUV Austria OK HOME Certified Compostable; USDA Certified Biobased 100%
- Theme
- Pathways
- Dinnerware Type
- Bowl
Description
Moisture resistance, grease resistance and dry and wet rigidity make Dixie Ultra Heavy-Weight Paper Bowls the right choice for the heaviest, messiest foods you serve. The unique structure and multi-layer coatings give these disposable paper bowls their strength, while the Soak-Proof Shield helps keep moisture and grease from leaking through. The Pathways design matches other Dixie Ultra plates, platters, bowls and cups to create an attractive, coordinated look. These heavy-duty paper bowls are ideal for foodservice and special events, and because they're microwaveable and cut-resistant, these small paper bowls come in handy in kitchens and breakrooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.