Zoro Homepage

PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, PK1000

  • Mfr # 5342CDWR

  • Zoro # G4524700


product price: $301.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
White/Brown/Green
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342CDWR
Zoro #
G4524700
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Coffee Haze
Disposable Foodware Color
White/Brown/Green
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
Capacity
12 oz
Color
White/Brown/Green/Blue
Features
Individually Wrapped
For Use With
Dixie® D9542, D9542B, TP9542, TP9542B
Weight
27.838 lbs
Product Series
PerfecTouch
Bio Based
Yes
Bpi Certified
No
Number of Cups Included
1000
Pattern
Coffee Haze
Hot or Cold Cup
Hot Cup
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Outer Lining
Compostable
No
Wrapped/Unwrapped
Wrapped
Sfi Certified
No
Compatible Manufacturer Lid Part Number
Dixie D9542, D9542B, TP9542, TP9542B
Recyclable
No
Microwave Safe
No
Material
Paper

Description

Patented paper process provides excellent insulation and helps reduce the need for costly double-cupping and beverage sleeves. Cup design provides a comfortable grip. Contains no polystyrene foam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.