Shop DIXIE
See all product information
Create Account
PerfecTouch Paper Hot Cups, 16 oz, Coffee Haze Design, 500PK
Mfr # 5356DX
Zoro # G623331830
product price:Â $192.99
/pk 500, $0.39/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
White/Brown/Green/Blue
Type
Hot Cup
Disposable Foodware Pattern
Coffee Haze
Green Certification or Other Recognition
USDA Certified Biobased 80%
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5356DX
- Zoro #
- G623331830
- UPC #
- 78731880673
- Country of Origin
- United States
Details
- Disposable Foodware Capacity
- 16 oz
- Disposable Foodware Color
- White/Brown/Green/Blue
- Type
- Hot Cup
- Disposable Foodware Pattern
- Coffee Haze
- Green Certification or Other Recognition
- USDA Certified Biobased 80%
- Material
- Paper
- Cup Type
- Hot Cup
- Color
- White/Brown/Green/Blue
- Capacity
- 16 oz
- For Use With
- Dixie 9542500DX
- Basic Foodware Material
- Paper
- Theme
- Coffee Haze
- Standards
- USDA Certified Biobased 80%
Description
Dixie PerfecTouch Insulated Paper Hot Coffee Cups are designed to help extend consumption time by keeping hot drinks warmer longer, helping improve overall product quality. The outer lining of these hot paper cups helps keep hands comfortable to the touch, eliminating the need for double-cupping or cup sleeves, which can help reduce waste and minimize overall cost. Insulated hot paper cups keep drinks hot and fingers cool. More hygienic because they are one-time use compared to permanent ware cups. Dual-purpose paper cups help with storage constraints and simplify ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.