Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54512
Zoro #
G1966146
UPC #
073310545127
Country of Origin
United States
Dimensions
Height
7-3/4"
Depth
13-5/8"
Napkin Size
6 1/2 in x 5 in
Width
9-1/4"
Details
Food Service Dispenser Mounting
Countertop
Item
Napkin Dispenser
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
500
Capacity
500
Color
Red
Product Series
Dixie Ultra(R)
Foodservice Dispenser Mounting
Countertop
Material
Plastic
Use Napkin Number
Mfr. No. 32002, 32004, 32017, 32015
Requirement
Tall Fold Napkins
Description
Napkin Dispenser, Dispenser Material Plastic, Napkin Dispenser Capacity 500, Napkin Fold Type Interfold, Use Napkin Number Mfr. No. 32002, 32004, 32017, 32015, Dispenser Color Black, Napkin Size 6 1/2 in x 5 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.