Shop DIXIE
See all product information
Create Account
Spoon Dispenser, Smoke, Capacity 120
Mfr # SSSD120
Zoro # G3617187
product price:Â
$
15.15
/ea
Key Features
Food Service Dispenser Mounting
Countertop, Stand, Wall
Food Service Dispensers Grouping
Spoon Dispenser
Dispenser Material
Plastic
Dispenser Holds
120 pcs Cutlery
Dispenser Color
Translucent Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Spoon Dispenser, Activation Lever, Color Black, Compatible Utensils Spoon, Depth 8 3/4 in, Dispenser Type Spoon Dispenser, Height 24 3/4 in, Letter Series Series O, Mounting Type Countertop, Stand, Wall, Number of Pieces Held 120 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 21AN06, 6ZCR1, Compatible Utensil Manufacturer Model Number SSS11B, SSS51