Spoon Dispenser, Smoke, Capacity 80

  • Mfr # SSSD80

  • Zoro # G8486536


product price:  $16.79
/ea

Key Features

Food Service Dispenser Mounting
Countertop, Stand, Wall
Food Service Dispensers Grouping
Spoon Dispenser
Dispenser Material
Plastic
Dispenser Holds
80 pcs Cutlery
Dispenser Color
Translucent Smoke
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSSD80
Zoro #
G8486536
UPC #
-
Country of Origin
United States

Dimensions

Width
9 7/8 in
Height
17 5/8 in
Depth
6 1/4 in

Details

Food Service Dispenser Mounting
Countertop, Stand, Wall
Food Service Dispensers Grouping
Spoon Dispenser
Dispenser Material
Plastic
Dispenser Holds
80 pcs Cutlery
Dispenser Color
Translucent Smoke
Material
Plastic
Foodservice Dispenser Mounting
Countertop, Stand, Wall
Color
Black
Capacity
80
Product Series
Dixie Ultra(TM) SmartStock(R)
Requirement
SmartStock(R) Polystyrene Spoons
Item
Spoon Dispenser
For Use With
Mfr. No. SSS11B, SSS51
SFI Certified
No
Compatible Utensils
Spoon
Compatible Utensil Manufacturer Model Number
SSS11B, SSS51
Letter Series
Series O
Mounting Type
Countertop, Stand, Wall
Bio-Based
No
Recyclable
No
Number of Pieces Held
80 pcs Cutlery
BPI Certified
No
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Series
Dixie Ultra(R) SmartStock(R)
Refill Indicator
No
Dispenser Type
Spoon Dispenser
Activation
Lever

Description

Spoon Dispenser, Activation Lever, Color Black, Compatible Utensils Spoon, Depth 6 1/4 in, Dispenser Type Spoon Dispenser, Height 17 5/8 in, Letter Series Series O, Mounting Type Countertop, Stand, Wall, Number of Pieces Held 80 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 9 7/8 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 21AN06, 6ZCR1, Compatible Utensil Manufacturer Model Number SSS11B, SSS51

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.