Spoon, Spoon, 1 x Spoon, Disposable, White, 24PK
- Mfr # SSS21P
- Zoro # G623364722
product price:Â
$
58.89
/pk of 24, $2.45/ea
Key Features
Disposable Foodware Color
White
Number of Pieces
1
Basic Foodware Material
Polypropylene
Length
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSS21P
- Zoro #
- G623364722
- UPC #
- 10078731937473
- Country of Origin
- China
Dimensions
- Length
- 5-1/2 in
Details
- Disposable Foodware Color
- White
- Number of Pieces
- 1
- Basic Foodware Material
- Polypropylene
- Item
- Spoon
Description
Flexible and break-resistant to help improve safety, Easy to load, pre-counted and pre-assembled for quick, easy restocking, Hygienic design keeps utensils enclosed and helps protect from contaminants, Enhanced image by keeping utensils neat and organized, reducing countertop clutter, Compatible with Dixie Ultra SmartStock Series-B Fork Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.